x

Take 15% off your entire order!

Offer applied at checkout

HSS Import Spiral Flute Shell Reamer 2-3/8" Diameter x 1-1/4" Hole x 3-3/4" OAL, 14 Flutes

HSS Import Spiral Flute Shell Reamer 2-3/8" Diameter x 1-1/4" Hole x 3-3/4" OAL, 14 Flutes

Item #: WBB559470

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $270.59

Save $13.53 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX Shell Reamer are chucking reamers that fit on an arbor. HSS (M2) TMX Shell Reamer 10 degree Left Hand Helix Flute, Right Hand Cut, 2-3/8" dia. x 1-1/4" hole dia. x 3-3/4" OAL 14 flutes, fits # 9 arbor.
  • Left Hand Helix, Right Hand Cut works excellent in interrupted applications
  • see 7-067 and 7-068 for arbors


  • DIAMETER INCHES 2-3/8
  • FLUTE TYPE Helix®
  • FLUTE STYLE Spiral
  • MATERIAL HSS
  • NUMBER OF FLUTES 14
  • HOLE DIAMETER 1-1/4"
  • FRACTIONAL DIAMETER 2-3/8"
  • MANUFACTURERS PART NUMBER 1175224
  • OVERALL LENGTH INCHES (OAL) 3-3/4
  • TYPE Shell Reamer
  • HOLE DIAMETER INCHES 1-1/4
  • BRAND Approved Vendor
  • ARBOR NUMBER 9
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Spiral Flute Shell Reamer 2-3/8" Diameter x 1-1/4" Hole x 3-3/4" OAL, 14 Flutes

HSS Import Spiral Flute Shell Reamer 2-3/8" Diameter x 1-1/4" Hole x 3-3/4" OAL, 14 Flutes

Item #: WBB559470

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant