x

Take 15% off your entire order!

Offer applied at checkout

HSS Import Straight Flute Shell Reamer, RH Cut, 2-1/2" DIA x 1-1/4" Hole DIA x 3-3/4" OAL 14 flutes

HSS Import Straight Flute Shell Reamer, RH Cut, 2-1/2" DIA x 1-1/4" Hole DIA x 3-3/4" OAL 14 flutes

Item #: WBB559728

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $263.49

Save $13.17 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX Shell Reamer are chucking reamers that fit on an arbor. HSS (M2) TMX Shell Reamer Straight Flute, Right Hand Cut, 2-1/2" dia. x 1-1/4" hole dia. x 3-3/4" OAL 14 flutes, fits # 9 arbor.
  • Straight Flute, Right Hand Cut
  • see 7-067 and 7-068 for arbors


  • DIAMETER INCHES 2-1/2
  • FLUTE TYPE Straight
  • FLUTE STYLE Straight
  • MATERIAL HSS
  • NUMBER OF FLUTES 14
  • HOLE DIAMETER 1-1/4"
  • FRACTIONAL DIAMETER 2-1/2"
  • DIRECTION OF ROTATION Right Hand
  • MANUFACTURERS PART NUMBER 1170232
  • TYPE Shell Reamer
  • OVERALL LENGTH INCHES (OAL) 3-3/4
  • HOLE DIAMETER INCHES 1-1/4
  • BRAND Approved Vendor
  • ARBOR NUMBER 10
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Straight Flute Shell Reamer, RH Cut, 2-1/2" DIA x 1-1/4" Hole DIA x 3-3/4" OAL 14 flutes

HSS Import Straight Flute Shell Reamer, RH Cut, 2-1/2" DIA x 1-1/4" Hole DIA x 3-3/4" OAL 14 flutes

Item #: WBB559728

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant