Clearance
x

Take 15% off your entire order!

Offer applied at checkout

HSS Straight Tooth, Woodruff Keyseat Cutter 8 piece SET

HSS Straight Tooth, Woodruff Keyseat Cutter 8 piece SET

Item #: WBB556767

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $131.95

Save $6.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

HSS Straight Tooth, Woodruff Keyseat Cutter 9 piece SET

HSS Straight Tooth, Woodruff Keyseat Cutter 9 piece SET

HSS Straight Tooth, Woodruff Keyseat Cutter, #404, 1/2" DIA x 1/8" Face

HSS Straight Tooth, Woodruff Keyseat Cutter, #404, 1/2" DIA x 1/8" Face

HSS Straight Tooth, Woodruff Keyseat Cutter, #304, 1/2" DIA x 3/32" Face

HSS Straight Tooth, Woodruff Keyseat Cutter, #304, 1/2" DIA x 3/32" Face

Made in USA Carbide Tipped Staggered Tooth Woodruff Keyseat Milling Cutter 5/8" Dia. x 5/32" Face

Made in USA Carbide Tipped Staggered Tooth Woodruff Keyseat Milling Cutter 5/8" Dia. x 5/32" Face

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

HSS Imported Involute Gear Cutters, 20 ° Pressure Angle , Metric, Module, Module M0.5 #6

HSS Imported Involute Gear Cutters, 20 ° Pressure Angle , Metric, Module, Module M0.5 #6

HSS Import Staggered Tooth Side Milling Cutter, 3-1/2" DIA x 1/2" Face x 1" Hole x 18 Teeth

HSS Import Staggered Tooth Side Milling Cutter, 3-1/2" DIA x 1/2" Face x 1" Hole x 18 Teeth

High Speed Steel TMX Straight Tooth Woodruff Keyseat Shank Cutter. HSS TMX Straight Tooth, Woodruff Keyseat Cutter 8 piece SET includes # 204, 304, 305, 406, 605, 606, 608 & 806 in Wooden Stand.
  • Designed to cut keyways and keyseats
  • Straight teeth provide better surface finish


Weights & Dimensions

  • Set Size Range #204, #304, #305, #406, #605, #606, #608, #806

Product Details

  • Type Woodruff Keyseat
  • Description Milling Cutter Set
  • Material HSS
  • Style Straight Tooth
  • Manufacturers Part Number 2405500
  • Number of Pieces 8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Straight Tooth, Woodruff Keyseat Cutter 8 piece SET

HSS Straight Tooth, Woodruff Keyseat Cutter 8 piece SET

Item #: WBB556767

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant