x

Take 15% off your entire order!

Offer applied at checkout

HSS Staggered Tooth, Woodruff Keyseat Cutter, #1009, 1-1/8" D, 5/16" Face

HSS Staggered Tooth, Woodruff Keyseat Cutter, #1009, 1-1/8" D, 5/16" Face

Item #: WBB560635

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $44.95

Save $2.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX Staggered Tooth Woodruff Keyseat Shank Cutter. HSS TMX Staggered Tooth, Woodruff Keyseat Cutter, #1009, 1-1/8" diameter x 5/16" face width x 1/2" shank diameter x 2-5/16" overall length (OAL).
  • Designed to cut keyways and keyseats
  • Staggered teeth provide more chip room thus permitting increased speed and feed over plain teeth


  • BRAND Approved Vendor
  • DESCRIPTION Milling Cutter
  • TYPE Woodruff Keyseat
  • STYLE Staggered Tooth
  • SHANK DIAMETER 1/2"
  • MANUFACTURERS PART NUMBER 2451009
  • MATERIAL HSS
  • FRACTIONAL DIAMETER 1-1/8"
  • CUTTER WIDTH 5/16"
  • NUMBER SIZE #1009
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

HSS Staggered Tooth, Woodruff Keyseat Cutter, #1211, 1-3/8" D, 3/8" Face

Item #: B560733

Not Yet Rated

Usually ships in 5 to 8 days

$57.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Staggered Tooth, Woodruff Keyseat Cutter, #1009, 1-1/8" D, 5/16" Face

HSS Staggered Tooth, Woodruff Keyseat Cutter, #1009, 1-1/8" D, 5/16" Face

Item #: WBB560635

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant