Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
HSS Straight Flute-Shank Import Chucking Reamer, Letter Size I

Model #: WBB555825

MPN #: 1150009

HSS Straight Flute-Shank Import Chucking Reamer, Letter Size I

|
Questions & Answers (0)
PRICE
$18.25
Usually ships in 5 to 8 days
High Speed Steel TMX Precision Straight Shank Chucking Reamers for Machine Applications. HSS Straight Flute RHC straight shank 45 deg chamfer TMX Chucking Reamer Letter Size, I, 6 Flutes: 1-1/2" flute length x 6" overall length (OAL).
  • Straight Flute, Right Hand Cut
  • 45° entering chamfer for ease of staring


1
1
Easy online or call-in returns.