x

Take 15% off your entire order!

Offer applied at checkout

HSS Taper Shank Helical Flutes Import Bridge Reamer 17/32" Diameter, MT2,

HSS Taper Shank Helical Flutes Import Bridge Reamer 17/32" Diameter, MT2,

Item #: WBB555463

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $50.69

Save $2.53 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX Taper Shank Bridge Reamers are designed for sever applications where precision reaming is not required . HSS Taper Shank Left Hand Helix, Right Hand Cut TMX Bridge Reamer, 5 Flutes, 17/32" major diameter with 11/32" approx diameter at point x 5-1/8" flute length x 9" overall length (OAL) with # 2 MT shank.
  • Left Hand Helix, Right Hand Cut
  • Approximate length of entering taper is about 40% of the flute length which is excellent when entering misaligned holes


  • FLUTE LENGTH INCHES 5-1/8
  • END TAPER SIZE INCHES 11/32
  • FLUTE STYLE Spiral
  • MATERIAL HSS
  • NUMBER OF FLUTES 5
  • FRACTIONAL DIAMETER 17/32"
  • MAJOR DIAMETER INCHES 17/32
  • MANUFACTURERS PART NUMBER 1200034
  • TYPE Bridge Reamer
  • OVERALL LENGTH (OAL) 9"
  • OVERALL LENGTH INCHES (OAL) 9
  • SHANK SIZE #2 MT
  • SHANK TYPE Taper
  • FLUTE LENGTH 5-1/8"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Taper Shank Helical Flutes Import Bridge Reamer 17/32" Diameter, MT2,

HSS Taper Shank Helical Flutes Import Bridge Reamer 17/32" Diameter, MT2,

Item #: WBB555463

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant