Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
HSS Taper Shank Straight FluteImport Bridge Reamer 17/32" Diameter, MT2,

Model #: WBB557928

MPN #: 1195034

HSS Taper Shank Straight FluteImport Bridge Reamer 17/32" Diameter, MT2,

|
Questions & Answers (0)
PRICE
$55.95
Usually ships in 5 to 8 days
High Speed Steel TMX Taper Shank Bridge Reamers are designed for sever applications where precision reaming is not required . HSS Taper Shank Straight Flute, Right Hand Cut TMX Bridge Reamer, 5 Flutes, 17/32" major diameter with 11/32" approx diameter at point x 5-1/8" flute length x 9" overall length (OAL) with # 2 MT shank.
  • Straight Flute, Right Hand Cut
  • Approximate length of entering taper is about 40% of the flute length which is excellent when entering misaligned holes


1
1
Easy online or call-in returns.