Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
HSS Import Hand Reamer, Straight Flute, Straight Shank-DIN 206/A, 10mm Diameter

Model #: WBB555678

MPN #: 8600100

HSS Import Hand Reamer, Straight Flute, Straight Shank-DIN 206/A, 10mm Diameter

|
Questions & Answers (0)
PRICE
$34.95
Usually ships in 5 to 8 days
High Speed Steel TMX Hand Reamers are designed for applications where hand reaming will product an accurate hole diameter. HSS TMX Hand Reamer, straight flute, straight shank - DIN 206/A, 10mm cutting diameter, 6 Flutes: 66 mm flute length x 133 mm overall length (OAL).
  • Straight Flute, Right Hand Cut
  • Entering taper for ease of entry
  • Shanks have a square end for holding in a tap wrench or vise


1
1
Easy online or call-in returns.