Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
HSS Import Involute Gear Cutters, 14.5 ° Pressure Angle, DP 16-1 #4, 2-1/8 Cutter DIA

Model #: WBB558143

MPN #: 3216034

HSS Import Involute Gear Cutters, 14.5 ° Pressure Angle, DP 16-1 #4, 2-1/8 Cutter DIA

|
Questions & Answers (0)
PRICE
$176.95
Usually ships in 5 to 8 days
High Speed Steel Involute Gear Cutter with 14-1/2° Pressure Angle. HSS TMX Involute Gear Cutters, 14.5° Pressure Angle, Diametrical Pitch = 16 with 2-1/8" cutter diameter x 1" hole diameter - cutter # 4 for 26-34 range of teeth.
  • Designed to mill spur gears, 8 cutters are required to provide a full set of gears from 12 teeth to a rack


1
1
Easy online or call-in returns.