x

Take 15% off your entire order!

Offer applied at checkout

HSS Imported Involute Gear Cutters, 20 ° Pressure Angle , Metric, Module M1 #7

HSS Imported Involute Gear Cutters, 20 ° Pressure Angle , Metric, Module M1 #7

Item #: WBB558014

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $123.95

Save $6.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel Involute Metric Gear Cutter with 20° Pressure Angle. HSS TMX Involute Gear Cutters 20° Pressure Angle, Metric, Module M1 with 50 mm cutter diameter x 16 mm hole diameter - cutter # 7 for 55-134 range of teeth.
  • Designed to mill spur gears, 8 cutters are required to provide a full set of gears from 12 teeth to a rack


  • BRAND Approved Vendor
  • DESCRIPTION Milling Cutter
  • TYPE Involute Gear
  • HOLE DIAMETER 16mm
  • RANGE OF TEETH 55 to 134
  • MATERIAL HSS
  • MANUFACTURERS PART NUMBER 8621107
  • ANGLE 20°
  • NUMBER SIZE #7
  • MODULE SIZE 1.00mm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Imported Involute Gear Cutters, 20 ° Pressure Angle , Metric, Module M1 #7

HSS Imported Involute Gear Cutters, 20 ° Pressure Angle , Metric, Module M1 #7

Item #: WBB558014

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant