Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
HSS Imported Involute Gear Cutters, 20 ° Pressure Angle , Metric, Module M3.0 #4

Model #: WBB557714

MPN #: 8621304

HSS Imported Involute Gear Cutters, 20 ° Pressure Angle , Metric, Module M3.0 #4

|
Questions & Answers (0)
PRICE
$200.95
Usually ships in 5 to 8 days
High Speed Steel Involute Metric Gear Cutter with 20° Pressure Angle. HSS TMX Involute Gear Cutters 20° Pressure Angle, Metric, Module M3.0 with 71 mm cutter diameter x 27 mm hole diameter - cutter # 4 for 21-25 range of teeth.
  • Designed to mill spur gears, 8 cutters are required to provide a full set of gears from 12 teeth to a rack


1
1
Easy online or call-in returns.