Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
HSS Import Plain Slitting Saw, 6" DIA x 3/32" Face x 1" Hole

Model #: WBB554705

MPN #: 9006067

HSS Import Plain Slitting Saw, 6" DIA x 3/32" Face x 1" Hole

|
Questions & Answers (0)
PRICE
$72.95
Usually ships in 5 to 8 days
High Speed Steel TMX Plain Slitting Saw. HSS TMX Plain Slitting Saw, 6" diameter x 3/32" face width x 1" hole size x 42 Teeth.
  • Designed with concave side clearance to the hub for shallower depth of cut and cut off applications


1
1
Easy online or call-in returns.