x

Take 15% off your entire order!

Offer applied at checkout

HSS Import Plain Teeth Side Milling Cutter, 4" DIA x 3/16" Face x 1" Hole

HSS Import Plain Teeth Side Milling Cutter, 4" DIA x 3/16" Face x 1" Hole

Item #: WBB555531

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $76.95

Save $3.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX Plain Tooth Arbor Mounted Side Milling Cutter. HSS TMX Plain Teeth Side Milling Cutter, 4" diameter x 3/16" face width x 1" hole size x 22 Teeth.
  • Designed for slotting or straddle milling


  • BRAND Approved Vendor
  • DESCRIPTION Milling Cutter
  • TYPE Side
  • STYLE Straight Tooth
  • DIAMETER INCHES 4
  • FACE WIDTH INCHES 3/16
  • TEETH 22
  • HOLE DIAMETER 1"
  • NUMBER OF TEETH 22
  • HOLE SIZE INCHES 1
  • MANUFACTURERS PART NUMBER 4504123
  • MATERIAL HSS
  • FRACTIONAL DIAMETER 4"
  • CUTTER WIDTH 3/16"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Plain Teeth Side Milling Cutter, 4" DIA x 3/16" Face x 1" Hole

HSS Import Plain Teeth Side Milling Cutter, 4" DIA x 3/16" Face x 1" Hole

Item #: WBB555531

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant