Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
HSS Import Plain Teeth Side Milling Cutter, 4" DIA x 7/32" Face x 1" Hole

Model #: WBB555412

MPN #: 4504143

HSS Import Plain Teeth Side Milling Cutter, 4" DIA x 7/32" Face x 1" Hole

|
Questions & Answers (0)
PRICE
$88.95
Usually ships in 5 to 8 days
High Speed Steel TMX Plain Tooth Arbor Mounted Side Milling Cutter. HSS TMX Plain Teeth Side Milling Cutter, 4" diameter x 7/32" face width x 1" hole size x 22 Teeth.
  • Designed for slotting or straddle milling


1
1
Easy online or call-in returns.