Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
HSS Straight Tooth, Woodruff Keyseat Cutter, #1010, 1-1/4" Diameter 5/16" Face,

Model #: WBB555172

MPN #: B555172

HSS Straight Tooth, Woodruff Keyseat Cutter, #1010, 1-1/4" Diameter 5/16" Face,

|
Questions & Answers (0)
PRICE
$38.95
Usually ships in 5 to 8 days
High Speed Steel TMX Straight Tooth Woodruff Keyseat Shank Cutter. HSS TMX Straight Tooth, Woodruff Keyseat Cutter, #1010, 1-1/4" diameter x 5/16" face width x 1/2" shank diameter x 2-5/16" overall length (OAL).
  • Designed to cut keyways and keyseats
  • Straight teeth provide better surface finish


1
1
Easy online or call-in returns.