Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
HSS Straight Tooth, Woodruff Keyseat Cutter, #606, 3/4" DIA x 3/16" Face

Model #: WBB555736

MPN #: 2400606

HSS Straight Tooth, Woodruff Keyseat Cutter, #606, 3/4" DIA x 3/16" Face

|
Questions & Answers (0)
PRICE
$23.00
Usually ships in 5 to 8 days
High Speed Steel TMX Straight Tooth Woodruff Keyseat Shank Cutter. HSS TMX Straight Tooth, Woodruff Keyseat Cutter, #606, 3/4" diameter x 3/16" face width x 1/2" shank diameter x 2-3/16" overall length (OAL).
  • Designed to cut keyways and keyseats
  • Straight teeth provide better surface finish


1
1
Easy online or call-in returns.