Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
HSS Straight Tooth, Woodruff Keyseat Cutter, #707, 7/8" DIA x 7/32" Face

Model #: WBB557530

MPN #: 2400707

HSS Straight Tooth, Woodruff Keyseat Cutter, #707, 7/8" DIA x 7/32" Face

|
Questions & Answers (0)
PRICE
$24.00
Usually ships in 5 to 8 days
High Speed Steel TMX Straight Tooth Woodruff Keyseat Shank Cutter. HSS TMX Straight Tooth, Woodruff Keyseat Cutter, #707, 7/8" diameter x 7/32" face width x 1/2" shank diameter x 2-7/32" overall length (OAL).
  • Designed to cut keyways and keyseats
  • Straight teeth provide better surface finish


1
1
Easy online or call-in returns.