x

Take 15% off your entire order!

Offer applied at checkout

1-5/64" HSS Imported Silver & Deming Drill 118 Deg.

1-5/64" HSS Imported Silver & Deming Drill 118 Deg.

Item #: WBB560656

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $33.95

Save $1.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX General Purpose 118° point Silver and Deming Drill. HSS TMX Reduced Shank Silver and Deming Drill with 1/2" Shank, General Purpose with 118° point, 1-5/64" cutting diameter x 3" flute length x 6" overall length (OAL).
  • The 1/2" diameter shank enable the used of one shank holder for many drill diameters


  • BRAND Approved Vendor
  • DRILL STYLE Silver & Deming
  • FRACTIONAL DIAMETER 1-5/64"
  • SIZE 1-5/64"
  • OVERALL LENGTH (OAL) 6"
  • MATERIAL HSS
  • FINISH Black Oxide
  • FLUTE LENGTH 3"
  • SHANK STYLE 1/2" Reduced
  • DRILL POINT ANGLE 118 Degrees
  • SHANK TYPE Reduced
  • FLUTE LENGTH INCHES 3
  • COUNTRY OF ORIGIN Import
  • MANUFACTURERS PART NUMBER 1100069
  • OVERALL LENGTH INCHES (OAL) 6
  • CUTTING DIAMETER INCHES 1-5/64
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-5/64" HSS Imported Silver & Deming Drill 118 Deg.

1-5/64" HSS Imported Silver & Deming Drill 118 Deg.

Item #: WBB560656

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant