Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
HSS Imported Silver & Deming Drill 118° 36.5mm

Model #: WBB557076

MPN #: 5167365

HSS Imported Silver & Deming Drill 118° 36.5mm

|
Questions & Answers (0)
PRICE
$69.95
Usually ships in 5 to 8 days
Silver & Deming Drills

Silver & Deming Drills are ideal for use on a variety of metal drilling equipment and applications. Silver & Deming Drills are made of high speed steel for long lasting durability. Provides fast and accurate starting without use of center punch. Allows one shank holder for many drill diameters.

1
1
Easy online or call-in returns.