
Customers Also Viewed
Product Information
Customer Review
Product Q&A
High Speed Steel TMX General Purpose 118° point Silver and Deming Drill. HSS TMX Reduced Shank Silver and Deming Drill with 3/4" Shank, General Purpose with 118° point, 1-1/32" cutting diameter x 3" flute length x 6" overall length (OAL).
- The 3/4" diameter shank enable the used of one shank holder for many drill diameters
- BRAND Approved Vendor
- DRILL STYLE Silver & Deming
- FRACTIONAL DIAMETER 1-1/32"
- SIZE 1-1/32"
- OVERALL LENGTH (OAL) 6"
- MATERIAL HSS
- FINISH Black Oxide
- FLUTE LENGTH 3"
- SHANK STYLE 3/4" Reduced
- DRILL POINT ANGLE 118 Degrees
- SHANK TYPE Reduced
- FLUTE LENGTH INCHES 3
- COUNTRY OF ORIGIN Import
- MANUFACTURERS PART NUMBER 1105066
- OVERALL LENGTH INCHES (OAL) 6
- CUTTING DIAMETER INCHES 1-1/32
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
HSS Imported Silver & Deming Drill 118° 28.0mm
Item #: B560704
Not Yet Rated
Usually ships in 5 to 8 days
$40.95

1-1/32" HSS Imported 3/4" Shank Drill 118 Deg.
$49.99
- Product Information
- Customer Review
- Product Q&A