Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
1-25/32" HSS Imported 3/4" Shank Drill 118 Deg.

Model #: WBB557041

MPN #: 1105150

1-25/32" HSS Imported 3/4" Shank Drill 118 Deg.

|
Questions & Answers (0)
PRICE
$185.95
Usually ships in 5 to 8 days
High Speed Steel TMX General Purpose 118° point Silver and Deming Drill. HSS TMX Reduced Shank Silver and Deming Drill with 3/4" Shank, General Purpose with 118° point, 1-25/32" cutting diameter x 3" flute length x 6" overall length (OAL).
  • The 3/4" diameter shank enable the used of one shank holder for many drill diameters


1
1
Easy online or call-in returns.