x

Take 15% off your entire order!

Offer applied at checkout

HSS Import Staggered Tooth Side Milling Cutter, 3" DIA x 1/4" Face x 1" Hole x 16 Teeth

HSS Import Staggered Tooth Side Milling Cutter, 3" DIA x 1/4" Face x 1" Hole x 16 Teeth

Item #: WBB556389

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $50.95

Save $2.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX Staggered Tooth Arbor Mounted Side Milling Cutter. HSS TMX Staggered Teeth Side Milling Cutter, 3" diameter x 1/4" face width x 1" hole size x 16 Teeth.
  • Designed for deeper slotting or straddle milling
  • Staggered teeth provide more chip room thus permitting increased speed and feed over plain teeth


  • BRAND Approved Vendor
  • DESCRIPTION Milling Cutter
  • TYPE Side
  • STYLE Staggered Tooth
  • DIAMETER INCHES 3
  • FACE WIDTH INCHES 1/4
  • TEETH 16
  • HOLE DIAMETER 1"
  • NUMBER OF TEETH 16
  • HOLE SIZE INCHES 1
  • MATERIAL HSS
  • MANUFACTURERS PART NUMBER 5003163
  • FRACTIONAL DIAMETER 3"
  • CUTTER WIDTH 1/4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Staggered Tooth Side Milling Cutter, 3" DIA x 1/4" Face x 1" Hole x 16 Teeth

HSS Import Staggered Tooth Side Milling Cutter, 3" DIA x 1/4" Face x 1" Hole x 16 Teeth

Item #: WBB556389

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant