Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
HSS Import Staggered Tooth Side Milling Cutter, 3" DIA x 5/16" Face x 1" Hole x 16 Teeth

Model #: WBB555383

MPN #: 5003203

HSS Import Staggered Tooth Side Milling Cutter, 3" DIA x 5/16" Face x 1" Hole x 16 Teeth

|
Questions & Answers (0)
PRICE
$69.95
Usually ships in 5 to 8 days
High Speed Steel TMX Staggered Tooth Arbor Mounted Side Milling Cutter. HSS TMX Staggered Teeth Side Milling Cutter, 3" diameter x 5/16" face width x 1" hole size x 16 Teeth.
  • Designed for deeper slotting or straddle milling
  • Staggered teeth provide more chip room thus permitting increased speed and feed over plain teeth


1
1
Easy online or call-in returns.