Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB555070

MPN #: 1552525

2-13/16" HSS Imported #5 Morse Taper Shank Drill 118 Deg.

Product Description
HSS Taper Shank Drill

Applications:
  • General purpose HSS drills designed for drilling holes in a variety or normal steels, cast iron, and other ferrous and non-ferrous metals and alloys
  • Suitable for a variety of drilling applications and conditions
  • Taper shanks are sized by the standard Morse taper sizes
  • To achieve optimal performance and extended tool life, suitable lubricating/cutting oils or appropriate coolant fluids are recommended for most drilling operations
  • Available in a wide range of Diameters and Lengths
Features:
  • Right hand (clockwise rotation) cutting direction
  • Standard two flute design
  • Normal spiral - helical flutes
  • Standard 118° point angle
  • Standard and special size Morse taper shanks correspond to drill diameter available
  • Flutes are proportional to length
Technical Data:
  • Manufactured from high speed steel
  • Cylindrically ground
  • Black finish
PRICE
$539.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-1/8 in
Fractional Diameter2-13/16"
Shank Size5 Morse Taper in
Flute Length13-3/8 in
Diameter2-13/16 in

Product Details

Flute StyleStandard
Drill Point Angle118 Degrees
Shank TypeMorse Taper
ColorBlack
Drill StyleTaper Shank
Country of OriginImport
FinishBlack Oxide
MaterialHSS
Shank StyleMorse Taper
Manufacturers Part Number1552525
Flute TypeStandard
Drill MaterialHSS