Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
HSS Import T Shank, GP Drills 118°, 27.0mm Diameter x 286mm OAL,# 3 MT

Model #: WBB556983

MPN #: 5-191-264

HSS Import T Shank, GP Drills 118°, 27.0mm Diameter x 286mm OAL,# 3 MT

|
Questions & Answers (0)
PRICE
$96.95
was $105.61
Save $8.66 (8%)
Usually ships in 2 to 5 days
HSS Taper Shank Drill

Applications:
  • General purpose HSS drills designed for drilling holes in a variety or normal steels, cast iron, and other ferrous and non-ferrous metals and alloys
  • Suitable for a variety of drilling applications and conditions
  • Taper shanks are sized by the standard Morse taper sizes
  • To achieve optimal performance and extended tool life, suitable lubricating/cutting oils or appropriate coolant fluids are recommended for most drilling operations
  • Available in a wide range of Diameters and Lengths
Features:
  • Right hand (clockwise rotation) cutting direction
  • Standard two flute design
  • Normal spiral - helical flutes
  • Standard 118° point angle
  • Standard and special size Morse taper shanks correspond to drill diameter available
  • Flutes are proportional to length
Technical Data:
  • Manufactured from high speed steel
  • Cylindrically ground
  • Black finish
1
1
Easy online or call-in returns.