x

Take 15% off your entire order!

Offer applied at checkout

HSS Import Taper Pin Reamer, Metric DiN 9/A, Straight Flute, 16mm with 18mm shank, 9 Flutes

HSS Import Taper Pin Reamer, Metric DiN 9/A, Straight Flute, 16mm with 18mm shank, 9 Flutes

Item #: WBB555603

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $97.39

Save $4.87 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX Straight Flute Taper Pin Reamer. HSS TMX Taper Pin Reamer, metric DiN 9/A, Straight Flute, 16 mm with 18 mm shank x 230 flute length x 280 overall length (OAL), 9 Flutes.
  • Excellent for hand reaming
  • Taper is 1/4" peer foot
  • Designed to ream holes into which a standard tapered pin will fit


  • FLUTE TYPE Straight
  • FLUTE STYLE Straight
  • MATERIAL HSS
  • NUMBER OF FLUTES 9
  • MANUFACTURERS PART NUMBER 5-101-045
  • METRIC DIAMETER 16.00mm
  • OVERALL LENGTH (OAL) 280mm
  • TYPE Taper Pin Reamer
  • FLUTE LENGTH 230mm
  • BRAND Approved Vendor
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Taper Pin Reamer, Metric DiN 9/A, Straight Flute, 16mm with 18mm shank, 9 Flutes

HSS Import Taper Pin Reamer, Metric DiN 9/A, Straight Flute, 16mm with 18mm shank, 9 Flutes

Item #: WBB555603

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant