Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Patlite

Model # :WBB1854733

MPN #: HSST-3M2-RYG

Patlite 3-In-One Manual Control Signal Tower Kit, Red Amber/Green Light, DC24V

Product Description
Patlite's new WSST Control Box is the latest product that offers an exciting all-in-one functionality as well as remote operation capability to meet the growing needs of more than just the manufacturing industry.

Features:
  • Universal manual control box forPatlite visual alert LED light towers
  • Accommodate up to 5 LEDs (Red, Amber, Green, Blue and Clear/White)
  • Optional sound alarm available (must purchase FB type)
  • Each light module can be manually configured for "steady on" or "flashing" (must purchase FB type)
  • Sturdy metal construction with 6 color coordinated push buttons
  • Various configurations available including all in-one and remote mounting capabilities
  • Very easy setup and operation. All necessary components are included in the package
PRICE
$419.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1.97 in
Width1.97 in
Height17-3/4 in
Diameter1-3/16 in

Product Details

Body Color FamilyOff White
Stackable Tiers3 modules
Module Color FamilyRed Amber, Green
Body StyleRound
Voltage24 V
Light SourceLED
MaterialBody: ABS, Lens: AS
Description3-In-One Manual Control Signal Tower Kit
Manufacturers Part NumberHSST-3M2-RYG
LED Color FamilyRed Amber/Green
BrandPatlite