- Replacement cleaning discs for model #37330 Hub Buddy XL Lug / Hub Surface Cleaner
- Available in packs of 6
- Warranty: Against Defects
AME Hub Buddy Replacement Cleaning Disc For Model #37330 Hub Buddy XL, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$36.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/16 |
| Width | 5 in |
| Height | 1-1/2 in |
| Weight | 0.2 lbs |
Product Details
| Package Quantity | 6 |
| Description | Replacement Cleaning Disc |
| Color | Black |
| Manufacturers Part Number | 37335 |
| Brand | AME International |