Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hubbell - Gleason

Model # :WBB212238

MPN #: A-224B

Hubbell A-224B Commercial / Industrial Cable Reel - 16/3C x 30', Cast Aluminum, Cord Included

Product Description
Gleason Reel® Cable Reel can be mounted to wall, ceiling or under work bench. Cast aluminum housing with baked polyester finish. Unitized 20 amp slip ring in gasketed enclosure. Easily accessible gasketed junction box. Spring housing and guide arm contains spring motor. Spool configuration prevents lock-out and features a watertight cord grip. Field adjustable cord guide with four rollers and cord stop for smooth cord retraction and extension. Positive lock with field adjustable disengage. Maintenance free enclosed power spring. Includes type SO cable. 16/3c x 30'.

PRICE
$799.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 ft
Width13-1/2 in
Depth10-1/2 in
Height14-1/2 in
Cord Length30 ft
Gauge16 ga

Product Details

Power ConnectionBare End
ColorOrange
Amperage9 A
Drive TypeSpring Driven
Drive/Return TypeSpring Retractable
MaterialCast Aluminum
DescriptionCommercial / Industrial Cable Reel
Package Quantity1
Number of Conductors3
Manufacturers Part NumberA-224B
Cable/Cord/Hose IncludedYes
BrandHubbell - Gleason