Coxreels EZ-PC13-5016-A Safety Spring Rewind Power Cord Reel Single Industrial recept 50' Cord 16AWG
Write a Review
|
Questions & Answers (0)
Product Description
Safety Series Spring Rewind Power Cord Reel: Single Industrial Receptacle, 50' Cord, 16 AWG
EZ-Coil® Rewind Safety System; no electricity required; cartridge-style spring motor; powder painted steel construction; adjustable arm guide; 8-position locking ratchet. 4-roller hose guide; multiple mounting positions
EZ-Coil® Rewind Safety System; no electricity required; cartridge-style spring motor; powder painted steel construction; adjustable arm guide; 8-position locking ratchet. 4-roller hose guide; multiple mounting positions
PRICE
$575.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13.75 in |
| Width | 8.50 in |
| Height | 14.50 in |
| Weight | 34 lbs |
| Cord Length | 50 ft |
| Gauge | 16 ga |
Product Details
| Number of Hoses | 1 |
| Type | EZ-PC Series |
| Power Connection | Single Outlet (5-15R) |
| Color | Blue |
| Amperage | 13 A |
| Drive/Return Type | Spring Driven |
| Material | Steel |
| Manufacturers Part Number | EZ-PC13-5016-A |
| Cable/Cord/Hose Included | Yes |
| Brand | Coxreels |