The Compass International Exit offers quality and value with a compact and attractive LED based emergency exit. The white housing is made of high impact UL flame rated thermoplastic. Snap together canopy, housing and removable chevrons for quick and easy installation. Universal single or double-face with SALIDA panel.
Hubbell-Compass CSREIV LED Salida Exit Sign w/ Battery Back-up
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 12-5/8 in |
| Depth | 4-5/16 in |
| Height | 8-3/16 in |
Product Details
| Type | AC Universal Face w/ Battery |
| Color Temperature | Red K |
| Material | Thermoplastic |
| Watts | 3.8 W |
| Package Quantity | 1 |
| Number of Faces | Single or Double |
| Color | White |
| Manufacturers Part Number | CSREIV |
| Brand | Hubbell Lighting |
Related Products
The DPL Series of photoluminescent exit signage offers exit compliance with UL listed legible viewing distances of 50', 75' and 100'. The signs absorb and store ambient light from normal daylight, fluorescent, mercury vapor, metal halide, and LED light sources, and are designed to provide emergency illumination for a minimum of 90 minutes in the event of power loss. The signs require a continuous minimum of 5 footcandles to maintain the charge. The DPL photoluminescent exit signs do not require AC or electrical power. All signs have a 25 year lifecycle.
Global™ Surface Mount LED Edge Lit Exit Sign, Red Letters w/ Nickel-Cadmium Battery, UL Intended Use: Suitable for applications requiring attractive edge-lit exit signage, universal installation and low energy consumption. Features: Extruded brushed aluminum finish lamp housing. Clear thermoplastic panels with precision outline engraved letters measuring 6 high with 3/4 stroke. Expected LED life up to 25 years. Universal (top, end or back) mounting. Universal directional indicators. Field selected and attached. Listings: UL Listed. Meets UL924. Construction: Extruded aluminum finish ...
The DPL Series of photoluminescent exit signage offers exit compliance with UL listed legible viewing distances of 50', 75' and 100'. The signs absorb and store ambient light from normal daylight, fluorescent, mercury vapor, metal halide, and LED light sources, and are designed to provide emergency illumination for a minimum of 90 minutes in the event of power loss. The signs require a continuous minimum of 5 footcandles to maintain the charge. The DPL photoluminescent exit signs do not require AC or electrical power. All signs have a 25 year lifecycle.
Hubbell SEWLSRWE Die Cast Alum. Wet Listed Emer. Exit, White w/ Red Letters, Single Face, w/Battery Rugged .5" thick heavy duty die-cast aluminum construction, Clear polycarbonate shield, Vandal resistant stainless steel hardware, AC On indicator light, Field programmable break-out chevron directional arrows, Top & side conduit entry provisions, 120/277V, Spectron Self-Diagnostic, 90 minute emergency operation, Maintenance-free nickel cadmium battery, Test switch
Dual-Lite DPLPM50DBA Exit Sign, Brushed Aluminum Face & Back w/Photoluminescent Letters, Double Face
The DPL Series of photoluminescent exit signage offers exit compliance with UL listed legible viewing distances of 50', 75' and 100'. The signs absorb and store ambient light from normal daylight, fluorescent, mercury vapor, metal halide, and LED light sources, and are designed to provide emergency illumination for a minimum of 90 minutes in the event of power loss. The signs require a continuous minimum of 5 footcandles to maintain the charge. The DPL photoluminescent exit signs do not require AC or electrical power. All signs have a 25 year lifecycle.