Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hubbell ToolAssistPro

Model # :WBB525094

MPN #: WS60-ET12

Hubbell ToolAssistPro 60-ET12 Heavy Duty Overhead Tool Crane Kit 12ft., 250 Lb. Capacity

Product Description
Rugged bridge crane design allows for overhead tool handling. Heavy Duty Rolling Rail mounts in two parallel rails, which must be supported every 6' (1.8m) to maintain rated capacity. Recommended distance between support rails is length of tool rail less 12 (305mm). Maximum rated capacity of rolling rail includes tool, balancer, and attachments.

250 lb. Capacity Rolling Tool Rail includes (4) WS60-FT trolleys, (2) 2 x 4 steel tool track bridges, (2) WS60-HG hanger brackets, (1) WS60-BT tool trolley, (2) WS60-ES end stops, (1) WS60 tool rail (length per model), (1) WS60 reinforcing rail (144 unit only), (2) safety chains, assembly brackets and hardware.One Year Limited Warranty.
PRICE
$3,169.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 ft
Weight Capacity250 lbs
Weight120 lbs

Product Details

Assembly RequiredYes
MaterialSteel
DescriptionTool Crane Kit
ColorSilver
Manufacturers Part NumberWS60-ET12
BrandHubbell ToolAssistPro