Hubbell ToolAssistPro 60-G12 Galvanized Runway Rail 12ft. for 250 Lb. Tool Cranes
Write a Review
|
Questions & Answers (0)
Product Description
Galvanized Runway Rail for Rolling Crane Trolleys 250lbs. One Year Limited Warranty.
PRICE
$339.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 ft |
| Weight Capacity | 250 lbs |
| Weight | 45 lbs |
| Span | 12' |
Product Details
| Assembly Required | Yes |
| Type | Galvanized Runway Rail |
| Material | Steel |
| Description | Runway Rail |
| Color | Silver |
| Manufacturers Part Number | WS60-G12 |
| Brand | Hubbell ToolAssistPro |