Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hunter Fan

Model # :WBB2370508

MPN #: 59387

Hunter Fan 36" Loki-Noble Bronze - 2858 CFM w/ Light Kit

Product Description
Hunter Fan 36" Loki-Noble Bronze - 2858 CFM w/ Light Kit

Brighten up small rooms with the Loki ceiling fan. Available in three finishes with reversible blade finishes, you can customize the look of this small ceiling fan in your guest bedrooms, home offices, nurseries, and keeping rooms. The included pull chains make it easy to control the LED light and the three fan speeds. Featuring the WhisperWind® motor, you'll get the cooling power you need with whisper-quiet performance you expect.

PRICE
$179.99

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fan Diameter36 in
Downrod Length2 in

Product Details

CFM2858 CFM
Wet/Damp/Dry RatingDry
ColorNoble Bronze
Number of Speeds3
SeriesLoki
Hertz60 Hz
Number of Blades4
Blade Color FamilyBarnwood
Motor TypeWhisperWind
StyleCasual
Voltage120 V
IncludesLight Kit
ReversibleYes
Phase1
Manufacturers Part Number59387
Blade Pitch13
BrandHunter Fan

Warranty

WarrantyLimited Lifetime Motor Warranty

Compliance & Certifications

CertificationsETL Listed