Hunter Fan 52" Crestfield-Brushed Nickel - 5398 CFM w/ Light Kit
Write a Review
|
Questions & Answers (0)
Product Description
Hunter Fan 52" Crestfield-Brushed Nickel - 5398 CFM w/ Light Kit
Subtle farmhouse and vintage details are seen throughout the Crestfield rustic ceiling fan. The Crestfield ceiling fan includes snap-on blades for easy installation. Featuring a three-speed motor and energy-efficient LED light bulbs, the Crestfield collection comes in a variety of sizes and finishes to allow you to customize the look of your indoor spaces while maintaining a consistent style throughout your home.
Subtle farmhouse and vintage details are seen throughout the Crestfield rustic ceiling fan. The Crestfield ceiling fan includes snap-on blades for easy installation. Featuring a three-speed motor and energy-efficient LED light bulbs, the Crestfield collection comes in a variety of sizes and finishes to allow you to customize the look of your indoor spaces while maintaining a consistent style throughout your home.
PRICE
$259.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fan Diameter | 52 in |
| Downrod Length | 3 in |
Product Details
| CFM | 5398 CFM |
| Wet/Damp/Dry Rating | Dry |
| Color | Brushed Nickel |
| Number of Speeds | 3 |
| Series | Crestfield |
| Hertz | 60 Hz |
| Number of Blades | 5 |
| Blade Color Family | Bleached Grey Pine |
| Motor Type | WhisperWind |
| Style | Casual |
| Voltage | 120 V |
| Includes | Light Kit |
| Reversible | Yes |
| Phase | 1 |
| Manufacturers Part Number | 54206 |
| Blade Pitch | 13 |
| Brand | Hunter Fan |
Warranty
| Warranty | Limited Lifetime Motor Warranty |
Compliance & Certifications
| Certifications | ETL Listed |