- Holds full packages of numbered (Wire Gauge) drills from #1 thru #60
- Decimal equivalent provided for each size bit
- Stackable with other Original Series Huot Dispensers
- Rounded bottoms in each compartment for easy roll-out removal of small bits
Huot Drill Dispenser - 1 to 60
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-3/8 in |
| Height | 7-3/4 in |
| Weight | 13 lbs |
| Size | #1 to #60 |
Product Details
| Material | Steel |
| Description | Drill Dispenser |
| Color | Gray |
| Manufacturers Part Number | 13025 |
| Tool Type | Wire Gauge |
| Brand | Huot |