- Stores and organizes Taper Length or Taper Shank drills from 1/8" to 1" by 64ths
- Stackable with other Huot Master Dispensers
- Heavy duty ball bearing drawer slides
- Built in cam lock with two keys
Huot Drill Dispenser - Master Taper
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$575.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 12-1/2 in |
| Weight | 50 lbs |
| Size | 1/8 to 1 in |
Product Details
| Material | Steel |
| Description | Drill Dispenser |
| Color | Gray |
| Manufacturers Part Number | 13185 |
| Tool Type | Taper |
| Brand | Huot |