- Heavy 14 gauge unibody construction
- Holds 18 tools per shelf for a total of 90
- Nylon inserts protect and hold tools securely
- Shelves can be set flat or at a -20 degree angle
- Two swivel casters with brakes, two stationary
- Made in USA
Huot ToolScoot Tree for 40 Taper CNC Holders
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,199.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28-1/2 in |
| Depth | 28 in |
| Height | 57 in |
| Weight | 160 lbs |
Product Details
| Material | Steel |
| Description | ToolScoot Tree |
| Color | Red |
| Manufacturers Part Number | 55940 |
| Tool Type | Taper 40 |
| Brand | Huot |