- Standard Load Limiter - For simple, automatic overload protection.
- Braking Power - Weston-style braking system provides reliable positive load control.
- Powder Coated Finish - For corrosion protection.
- Heat Treated Steel Gearing - All internal gears and pinions are heat treated steel for high strength and long life.
- Chain Guide and Stripper - Assures load chain alignment.
- Precision 4-Pocket Liftwheel - Fully machined for better chain fit and reduced wear allowing for accurate movement of the load chain.
- Hardened Steel Chain - Alloy steel load chain assures high strength and long wear life.
- Minimal Maintenance - Easily disassembled, requiring no special tools.
- Meets ASME B30.16 - And European CE Standard
- 5-Year Warranty - Against defects in materials and workmanship.
CM Hurricane 360° Hand Chain Hoist, 1 Ton, 20 Ft. Lift
Write a Review
|
Questions & Answers (0)
Product Description
Additional features and benefits include:
PRICE
$749.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/8 in |
| Width | 6-7/8 in |
| Height | 6-7/16 in |
| Weight Capacity | 2000 lbs |
| Weight | 39.7 lbs |
| Head Room | 13-3/16 in |
| Lift | 20 ft |
Product Details
| Assembly Required | No |
| Type | Standard Chain Hoist |
| Color | Orange |
| Series | Hurricane 360 |
| Reeving | 1 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 5628A |
| Suspension | Hook |
| Brand | CM |
Warranty
| Warranty | 5 yr |