Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
CM

Model # :WBB2222081

MPN #: 2264A

CM Series 622 Hand Chain Hoist, 1 Ton Capacity, 30 Ft. Lift

Product Description
CM Series 622 Hand Chain Hoist, 1 Ton Cap., 30 Ft. Lift

The CM Series 622 Hand Chain Hoist features a simple, efficient and economical design. Its compact design, low headroom and lightweight steel construction makes this hoist easy to install, even in confined spaces.

Features:
  • Simple, efficient, economical design.
  • Equipped with hardened load chain for flexibility and long wear.
  • Weston-type load brake requires no lubrication.
  • Hand wheel cover with guide slots minimizes jamming and slipping.
  • Forged swivel hooks with latches reduce twisting of chain and unintentional unhooking of load when chain is slack.
  • Standard hand chain drop is 2 feet less than lift (example: 15 foot lift hoist has 13 foot hand chain drop).
  • One-year warranty.
  • Metric rated.
  • Imported.
PROMOTIONAL PRICE
$401.36

was $1039.00
Save $637.64 (61%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width5-19/32 in
Height5-1/16 in
Weight Capacity2000 lbs
Weight48 lbs
Head Room13 in
Lift30 ft

Product Details

Assembly RequiredNo
TypeStandard Chain Hoist
ColorOrange
SeriesSeries 622
MaterialSteel
Manufacturers Part Number2264A
BrandCM

Warranty

WarrantyOne-