Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
EcoJet Hurricane Wall Mount 29" Diameter, 7062 CFM, Grey

Model #: WBB3114000

MPN #: 660

BESTSELLER

EcoJet Hurricane Wall Mount 29" Diameter, 7062 CFM, Grey

|
Questions & Answers (0)
PRICE
$1,099.00
Usually ships in 1 to 4 days
The EcoJet Hurricane is available as a wall-mountable unit model. It cools and refreshes up to 1,500 square feet of indoor or outdoor space using unique patented disk technology. Count on low maintenance and energy costs as you invigorate customers and employees with a fine mist while eliminating airborne allergens. Comes with a metal mount bracket.

1
1
Easy online or call-in returns.