Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Husky Rack & Wire Lynx/Double Slotted Pallet Rack Beam - 120"L, 4,828 Lb Cap/Pr (2 pcs)

Husky Rack & Wire Lynx/Double Slotted Pallet Rack Beam - 120"L, 4,828 Lb Cap/Pr (2 pcs)

Item #: WB246049

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $244.95

Save $12.25 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-9 $244.95 ea.
  • Buy 10+ $235.95 ea.

Quantity

Customers Also Viewed

Husky Rack & Wire Lynx/Double Slotted Pallet Rack Beam - 120"L, 4,828 Lb Cap/Pr (2 pcs)

Double slotted pallet rack beams offer secure 6-way locking installation. High yield steel beams feature 3-prong connectors with slide-in safety locks to secure in 6 directions. Warehouse rack beams allow tool free height adjustments on uprights (sold separately) at 3" increments. Safety lock secures beams without tools and is visible for easy checking. Step down beam design adds strength and allows installation of Optional Cross Bars and Decking (sold separately). Beams have yellow baked-on enamel finish for high visibility. Sold in pairs. RMI certified. Interchangeable with Penco Pallet Racks.

Product Details

  • Brand Wireway Husky
  • Package Quantity 2
  • Assembly Required Assembled
  • Material Steel
  • Shelf Capacity 4828 lbs
  • Manufacturers Part Number LBX48120PR
  • Color Family Yellow

Weights & Dimensions

  • Weight Capacity 4828 lbs
  • Beam Height 4-13/16 in
  • Weight 65 lbs
  • Length 120 in
Customer Review

4.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 04, 2016

    Suggestions on the order - shipping to customer
    Your review:
    Very sturdy units, but problem with truck shipping to us regarding handling.** sent to c/s 04/04
  • Reviewer: Anonymous

    Date: April 26, 2012

    Pallet Rack
    Your review:
    Perfect - exactly what we wanted and works great.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky Rack & Wire Lynx/Double Slotted Pallet Rack Beam - 120"L, 4,828 Lb Cap/Pr (2 pcs)

Husky Rack & Wire Lynx/Double Slotted Pallet Rack Beam - 120"L, 4,828 Lb Cap/Pr (2 pcs)

Item #: WB246049

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Husky Rack & Wire Lynx/Double Slotted Pallet Rack Beam - 120"L, 4,828 Lb Cap/Pr (2 pcs)
    Husky Rack & Wire Lynx/Double Slotted Pallet Rack Beam - 120"L, 4,828 Lb Cap/Pr (2 pcs)
    Husky Rack & Wire Lynx/Double Slotted Pallet Rack Beam - 120"L, 4,828 Lb Cap/Pr (2 pcs)
    Husky Rack & Wire Lynx/Double Slotted Pallet Rack Beam - 120"L, 4,828 Lb Cap/Pr (2 pcs)
    Husky Rack & Wire Lynx/Double Slotted Pallet Rack Beam - 120"L, 4,828 Lb Cap/Pr (2 pcs)
    Husky Rack & Wire Lynx/Double Slotted Pallet Rack Beam - 120"L, 4,828 Lb Cap/Pr (2 pcs)
    Husky Rack & Wire Lynx/Double Slotted Pallet Rack Beam - 120"L, 4,828 Lb Cap/Pr (2 pcs)
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant