Take 15% off your entire order!

Offer applied at checkout

+

Husky Rack & Wire Lynx/Double Slotted Pallet Rack Beam - 96"L, 6,906 Lb Cap/Pr (2 pcs)

Husky Rack & Wire Lynx/Double Slotted Pallet Rack Beam - 96"L, 6,906 Lb Cap/Pr (2 pcs)

Item #: WB246045

(4)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $232.95

Save $11.65 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-9 $232.95 ea.
  • Buy 10+ $223.95 ea.

Quantity

Customers Also Viewed

Husky Rack & Wire Lynx/Double Slotted Pallet Rack Beam - 96"L, 6,906 Lb Cap/Pr (2 pcs)

Double slotted pallet rack beams offer secure 6-way locking installation. High yield steel beams feature 3-prong connectors with slide-in safety locks to secure in 6 directions. Warehouse rack beams allow tool free height adjustments on uprights (sold separately) at 3" increments. Safety lock secures beams without tools and is visible for easy checking. Step down beam design adds strength and allows installation of Optional Cross Bars and Decking (sold separately). Beams have yellow baked-on enamel finish for high visibility. Sold in pairs. RMI certified. Interchangeable with Penco Pallet Racks.

  • LENGTH INCHES 96
  • COLOR FINISH Yellow
  • MODEL 246045
  • WEIGHT LBS 54
  • CAPACITY LBS 6906
  • ASSEMBLY Assembled
  • BEAM HEIGHT INCHES 4-13/16
  • BRAND Wireway Husky
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER LBX48096PR
  • SHELF CAPACITY LBS 6906
  • PACK QUANTITY 2
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 22, 2016

    Husky Double
    Your review:
    This is a great item worked awesome easy set up
  • Reviewer: Anonymous

    Date: April 11, 2016

    husky double slotted
    Your review:
    Great product would buy this again if needed
  • Reviewer: Anonymous

    Date: October 05, 2011

    Rating
    Your review:
    Product is excellent and Pat H. did an awesome job communicating and helping me out.
  • Reviewer: Anonymous

    Date: October 05, 2011

    Rating
    Your review:
    Product is excellent and Pat Henry did an awesome job communicating and helping me out.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky Rack & Wire Lynx/Double Slotted Pallet Rack Beam - 96"L, 6,906 Lb Cap/Pr (2 pcs)

Husky Rack & Wire Lynx/Double Slotted Pallet Rack Beam - 96"L, 6,906 Lb Cap/Pr (2 pcs)

Item #: WB246045

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Husky Rack & Wire Lynx/Double Slotted Pallet Rack Beam - 96"L, 6,906 Lb Cap/Pr (2 pcs)
    Husky Rack & Wire Lynx/Double Slotted Pallet Rack Beam - 96"L, 6,906 Lb Cap/Pr (2 pcs)
    Husky Rack & Wire Lynx/Double Slotted Pallet Rack Beam - 96"L, 6,906 Lb Cap/Pr (2 pcs)
    Husky Rack & Wire Lynx/Double Slotted Pallet Rack Beam - 96"L, 6,906 Lb Cap/Pr (2 pcs)
    Husky Rack & Wire Lynx/Double Slotted Pallet Rack Beam - 96"L, 6,906 Lb Cap/Pr (2 pcs)
    Husky Rack & Wire Lynx/Double Slotted Pallet Rack Beam - 96"L, 6,906 Lb Cap/Pr (2 pcs)
    Husky Rack & Wire Lynx/Double Slotted Pallet Rack Beam - 96"L, 6,906 Lb Cap/Pr (2 pcs)
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant