SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Husky Rack & Wire Pallet Rack Teardrop Beam - 96"L x 4.3"H - 6,270 Lbs. Cap per/pair

Sold as Single Beam

Husky Rack & Wire Pallet Rack Teardrop Beam - 96"L x 4.3"H - 6,270 Lbs. Cap per/pair

Item #: WB799130

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $114.95

Save $5.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Husky Rack & Wire Teardrop Beam - 96"L x 4.5"H - 6,270 Lbs. Cap Per/Pair (2 PCS)

Husky Rack & Wire Teardrop Beam - 96"L x 4.5"H - 6,270 Lbs. Cap Per/Pair (2 PCS)

Husky Rack & Wire Pallet Rack Teardrop Beam - 96"L x 3.9"H - 5,210 Lbs. Cap per/pair

Husky Rack & Wire Pallet Rack Teardrop Beam - 96"L x 3.9"H - 5,210 Lbs. Cap per/pair

Husky Rack & Wire Teardrop Beam - 120"L x 4.5"H - 4,190 Lbs. Cap Per/Pair (2 PCS)

Husky Rack & Wire Teardrop Beam - 120"L x 4.5"H - 4,190 Lbs. Cap Per/Pair (2 PCS)

Husky Rack & Wire Teardrop Beam - 108"L x 5.5"H - 9,100 Lbs. Cap Per/Pair (2 PCS)

Husky Rack & Wire Teardrop Beam - 108"L x 5.5"H - 9,100 Lbs. Cap Per/Pair (2 PCS)

Husky Rack & Wire Pallet Rack Teardrop Beam - 108"L x 4.3"H - 5,060 Lbs. Cap per/pair

Husky Rack & Wire Pallet Rack Teardrop Beam - 108"L x 4.3"H - 5,060 Lbs. Cap per/pair

Husky Rack & Wire Pallet Rack Teardrop Upright Frame - 42"D x 144"H

Husky Rack & Wire Pallet Rack Teardrop Upright Frame - 42"D x 144"H

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Unslotted Steel Pallet Rack Beam, 120"L x 5-1/8"H, 5510 Lb. Cap., Set Of 2

Global Industrial™ Unslotted Steel Pallet Rack Beam, 120"L x 5-1/8"H, 5510 Lb. Cap., Set Of 2

Global Industrial™ Unslotted Steel Pallet Rack Beam, 96"L x 5-1/8"H, 7160 Lb. Cap., Set Of 2

Global Industrial™ Unslotted Steel Pallet Rack Beam, 96"L x 5-1/8"H, 7160 Lb. Cap., Set Of 2

Frost Wall Mount Soap Dish - Stainless - 1136S

Frost Wall Mount Soap Dish - Stainless - 1136S

Husky Rack & Wire Pallet Rack Teardrop Beam - 96"L x 4.3"H - 6,270 Lbs. Cap per/pair

Tear drop, snap-in locking slots ensure a secure and stable unit. One piece box-formed reinforced upright frame punched 2" on centers for maximum adjustability. Positive six-way locking action; right to left; front to back; up/down. Lock automatically snaps into place and secures beam, is visible for easy checking and fast adjustment. 1-1/2" step beam design accommodates cross bars and decking.
BEAMS
One pair required per level. Our beams fit both tear drop styles of upright with our new style rivet. Sold as Single beam.

Weights & Dimensions

  • Depth 2-1/2 in
  • Width 96 in
  • Beam Height 4-5/16 in
  • Weight 23.66 lbs

Product Details

  • Assembly Required Assembled
  • Brand Wireway Husky
  • Package Quantity 1
  • Material Steel
  • Shelf Capacity 6270 lbs
  • Manufacturers Part Number IBX43096
  • Color Family Orange
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky Rack & Wire Pallet Rack Teardrop Beam - 96"L x 4.3"H - 6,270 Lbs. Cap per/pair

Husky Rack & Wire Pallet Rack Teardrop Beam - 96"L x 4.3"H - 6,270 Lbs. Cap per/pair

Item #: WB799130

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Husky Rack & Wire Pallet Rack Teardrop Beam - 96"L x 4.3"H - 6,270 Lbs. Cap per/pair
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant