Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extreme Tools

Model # :WBB3090308

MPN #: RX552501HCBKRD

Extreme Tools RX Power Workstation Hutch, 55"W x 25"D x H"22-1/4, Black w/Red Handle & Trim

Product Description
Extreme Tools®RX Series RX552501HC 55 Extreme Power Workstation®Professional Hutch creates a convenient, organized work space in your shop. Our patented hutch includes an adjustable shelf with built-in slots/holes for organizing tools and a power strip housing 3 electrical outlets and 2 USB ports. The specially engineered shelf is designed to hold removable accessories: Power Tool Rack (included) and optional socket holder, media/electronics stand and universal charging pad. Steel peg board sides and back panel provide a convenient space for hanging tools, hoses, etc. The locking lid has a full-width, polished, color anodized extruded aluminum handle and is held open with two sturdy gas struts. The hutch has a durable, AkzoNobel high gloss powder coat finish to keep it looking great for years to come. Lock it up with a secure, tubular coded lock and keys. Hutch is easily assembled on RX Series 55 Roller Cabinet.

RX552501HC Dimensions: 55 W x 25 D x 22.25H

Features:
  • Adjustable, powder-coated steel shelf features built-in slots/holes for organizing tools
  • Includes 3 outlet power strip with 2 USB ports so you can use and charge your power tools and equipment
  • Hutch shelf is engineered to hang removable accessories: Power Tool Rack (included,) Optional Socket Holder, and Optional Media/Electronics Stand and Charging Pad
  • Powder-coated steel peg board side and back panels provide a convenient space for hanging tools
  • Two gas struts hold lid securely open
  • Sturdy, full width, color anodized extruded aluminum lid handle resists oxidation
  • Akzo Nobel, high gloss powder coat finish keeps your hutch looking great for years
  • Secure, tubular coded lock and keys can be coded to match roller cabinet
  • Patented design is easily assembled on RX Series 55W x 25"D roller cabinets (sold separately)
  • Optional stainless-steel work surface (sold separately)


PRICE
$1,315.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width54-5/8 in
Depth25 in
Height22-1/4 in
Weight102 lbs

Product Details

Assembly RequiredYes
TypeHutch
ColorBlack/Red
Number of Drawers0
StyleTop
Capacity23707.9
MaterialSteel
Manufacturers Part NumberRX552501HCBKRD
BrandExtreme Tools

Warranty

Warranty5 yr