Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2097156

MPN #: 600-8213L

Weather Guard® HVAC/Mechanical Van Package, Mid-Roof, Ford Transit, 148 WB - 600-8213L

|
Questions & Answers (0)
PRICE
$4,720.00
Usually ships in 42 to 45 days
Designed for HVAC professionals and mechanical contractors, Model 600-8213L, Mid-Roof, 148 WB Ford Transit vans provides adjustable shelving sized to fit the van, a 5 drawer secure storage cabinet, a shelf door, six medium storage bins, and a tank rack. Includes a sturdy bulkhead for maximum protection against shifting loads. Additional products available to create a custom van solution. Fits Ford Mid-Roof. 148 WB Transit vans . Includes 60 in high adjustable shelving and a mesh bulkhead with swing door kit. Custom organization accessories increase productivity of HVAC professionals and mechanical contractors. Add Model 218-3 All-Purpose Rack and two 2510F mounting kits for a work-ready van. Additional products available to create a custom van solution.

Includes: (1) Model 96312-3-01 Screen Bulkhead, Mid-Roof, Ford Transit, (1) Model 96901-3-01 Swing Door Conversion Kit, (1) Model 9863-3-01 Refrigerant Tank Rack, 2 x 30 lbs, 1 x 50 lbs, 40 in x 8 in x 8 in, (2) Model 9236-3-01 Tapered End Panel Set 60 in x 13 in x 1-1/2 in, (2) Model 9075-3-01 Adjustable 4 Shelf Set, 52 in x 13 in, (1) Model 9505-3-01 Security Shelf Door, 10-1/2 in x 52 in, (4) Model 9605-3-01 Lightweight Shelf Back Panel, 13-1/2 in x 52 in, (1) Model 9859-7-01 Medium 6 Bin Set, 7 in x 8-1/4 in x 10-7/8 in, (1) Model 9880-3-01 Literature Holder 6 compartment, (1) Model 9266-3-01 Heavy Duty Tapered End Panel Set 62 in x 16 in x 1-1/2 in, (1) Model 9045-3-02 Secure Storage Module, 5 Drawer, 42 in x 17 in x 16 in, (1) Model 9992-3-01 Top Shelf Unit, 13 in x 42 in, (1) Model 9164-3-01 Accessory Shelf, 42 in x 16 in, (1) Model 9893-7-01 Three Hook Cord Tool Holder.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.