Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB910031

MPN #: AOM3542

Baldor-Reliance HVAC Motor, AOM3542, 3 PH, 0.75 HP, 208-230/460 V, 1725 RPM, TEAO, 56 Frame

Product Description
Baldor-Reliance's line of Heating, Ventilation, and Air Conditioning Motors are designed with dynamically balanced rotors for reduced vibration and quiet operation. The motors range in size from 1/4 HP to 100 HP and include heavy duty industrial designs as well as designs for commercial applications. These applications include ventilators, direct drive and belted fans, exhaust fans, unit heaters, air conditioning units, and commercial refrigeration condensers. Also included are motors designed especially for use with variable torque electronic controls that are used to conserve electricity.

Features
  • Locked drive end bearing construction
  • Bearings sized for larger overhung loads for fan on shaft applications
  • Leads 36
Application(s)
  • Motors are designed for In the Airstream and fan on shaft applications.
PRICE
$639.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10.25 in
Width11.125 in
Height11.125 in
Weight23 lbs
Shaft Length0.625 in
Shaft Diameter0.625 in
Opposite End Bearing Size6203
Frame Size56
Drive End Bearing Size6307
Length Less Shaft14 in

Product Details

Number of Speeds1
Motor RPM 60 Hertz1725 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberAOM3542
EnclosureTEAO
Service Factor1
BrandBaldor-Reliance
Insulation ClassF
Horsepower3/4 HP
Frame56
Hertz60 Hz
Design CodeB
RotationCCW/CW °
Thermal ProtectionNone
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency72
Full Load Amps3.5-3.2/1.6 A
DutyContinuous
Rated RPM1725
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CertificationsCSA; UR