Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390945

MPN #: VBM3116

Baldor-Reliance Electric Motors VBM3116, 1HP, 1725RPM, 3PH, 60HZ, 56C, 3424M, OPEN, F1, B

Product Description
Baldor-Reliance Motor, 1HP,1725RPM,3PH,60HZ,56C,3424M,OPEN,F1,B

Features:
  • Spring set brake
  • Power off operation manual release
  • Resets automatically
  • Brakes internally connected to motor on 215T and smaller
Typical Applications:
Machine tools, conveyors, door operators, speed reducers, any application requiring quick stops and positive hold.

PRICE
$1,819.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight34 lbs
Opposite End Bearing Size6203

Product Details

Power Factor70
Drive End FlangeC-Face
KVA CodeK
Motor RPM 60 Hertz1725 rpm
Mounting LocationC-Face Footless
Phase3
Manufacturers Part NumberVBM3116
EnclosureOPEN
Brake Rating6
Service Factor1.15
Bearing Drive End6203
BrandBaldor-Reliance
RPM1725 rpm
Insulation ClassB
Horsepower1 HP
Frame56C
Hertz60 Hz
Design CodeB
Amps @ 208V3.7 A
Enclosure TypeOpen/Drip Proof
Voltage208-230/460 V
Full Load Efficiency78.5
Full Load Amps3.7-3.4/1.7 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm