Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB910056

MPN #: CTM1767T

Baldor-Reliance HVAC Motor, CTM1767T, 3 PH, 60/15 HP, 460 V, 1775/885 RPM, TEFC, 364T Frame

Product Description
Baldor-Reliance's line of Heating, Ventilation, and Air Conditioning Motors are designed with dynamically balanced rotors for reduced vibration and quiet operation. The motors range in size from 1/4 HP to 100 HP and include heavy duty industrial designs as well as designs for commercial applications. These applications include ventilators, direct drive and belted fans, exhaust fans, unit heaters, air conditioning units, and commercial refrigeration condensers. Also included are motors designed especially for use with variable torque electronic controls that are used to conserve electricity.

Features
  • Premium efficient severe duty multi-speed axial fan motors
  • Class F insulation, 1.15 service factor
  • Lip seal, shaft slinger, and T-drain in both ends
  • Electrical design is ingle winding variable torque
  • Double shielded ball bearings
  • Burndy type YA compression lead lugs
  • 3 year warranty
Application(s)
  • High moisture environment fan motor for mounting in the air stream of cooling towers.
PRICE
$23,739.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33.44 yd
Width25.88 in
Height25.88 in
Weight836 lbs
Shaft Length2.125 in
Shaft Diameter2.374 in
Frame Size364T
Length Less Shaft33.25 in

Product Details

Number of Speeds2S-1W-VT
Motor RPM 60 Hertz1775/885 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberCTM1767T
Service Factor1.15
BrandBaldor-Reliance
Insulation ClassF
Horsepower60 HP
Frame364T
Hertz60 Hz
Design CodeB
RotationCCW/CW °
Thermal ProtectionNone
Enclosure TypeTotally Enclosed
Voltage460 V
Full Load Efficiency93
Full Load Amps69.6/24.1 A
DutyContinuous
Rated RPM1775/885
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CertificationsCCSA US