Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB871684

MPN #: P195

Marathon Motors Cooling Tower Duty Motor, Y382, 7.5-1 .88 HP, 1800-900 RPM, 460V, 3PH, 215T FR, TEFC

Product Description
Cooling towers, Fan and Blower, and other severe duty environments where long life and ultra-high efficiency are desired. Guaranteed efficiencies offer an extra return on your investment when using these premium efficiency motors. Replacement for two-speed Marley cooling tower motors.

PRICE
$2,875.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Horsepower7 1/2 HP
Number of Speeds1
Frame326T
Hertz60 Hz
RotationCCW/CW °
Motor RPM 60 Hertz1800 rpm
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage460 V
Phase3
Full Load Amps9 A
Manufacturers Part NumberP195
EnclosureTEFC
Rated RPM1800
Service Factor1.15
RPM Range1701-1800 rpm
Low Speed Full Load Efficiency460
BrandMarathon Motors